ENHANCED VISIBILITY WORK SHIRT NAVY XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENHANCED VISIBILITY WORK SHIRT NAVY XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI102BF-XLT-NAY
  • Mfr. Model # 102BF-XLT-NAY
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2370
  • Shipping Weight 2.0 lbs

Technical Specs

  • Material 65% Polyester/35% Cotton
  • Item Hi-Vis Shirt
  • Colour Navy
  • Size X-Large
  • Closure Type Button
  • Fabric Weight 4.0 oz.
  • Gender Unisex
  • Number of Outside Pockets 2
  • Sleeve Length Long Sleeve
  • Fits Chest Size 55"
  • Standards CSA Z96 Class 1 Level 2
  • ANSI Class ANSI 107 Class 1 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list