Skip Content
ENHNCED VISIBLTY WORK SHIRT NVY LR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENHNCED VISIBLTY WORK SHIRT NVY LR

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI102BF-LR-NAY
  • Mfr. Model # 102BF-LR-NAY
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2370
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Navy
  • Size Large
  • Item Hi-Vis Shirt
  • Material 65% Polyester/35% Cotton
  • Fabric Weight 4.0 oz.
  • Closure Type Button
  • Sleeve Length Long Sleeve
  • Fits Chest Size 51"
  • Gender Unisex
  • Number of Outside Pockets 2
  • Standards CSA Z96 Class 1 Level 2
  • ANSI Class ANSI 107 Class 1 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list