!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNISEX HI-VIS SHIRT WITH BUTTONS, L/S, NAVY, 5XL, 51 IN CHEST, POLYESTER/COTTON

UNISEX HI-VIS SHIRT WITH BUTTONS, L/S, NAVY, 5XL, 51 IN CHEST, POLYESTER/COTTON

BIG BILL

UNISEX HI-VIS SHIRT WITH BUTTONS, L/S, NAVY, 5XL, 51 IN CHEST, POLYESTER/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX HI-VIS SHIRT WITH BUTTONS, L/S, NAVY, 5XL, 51 IN CHEST, POLYESTER/COTTON

UNISEX HI-VIS SHIRT WITH BUTTONS, L/S, NAVY, 5XL, 51 IN CHEST, POLYESTER/COTTON

BIG BILL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTI102BF5XR-NAY
  • Mfr. Model # 102BF-5XR-NAY
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This CSA Standard Z96 Class 1 Level 2 unisex high-visibility long-sleeve work shirt with buttons provides all-season comfort, as well as protection from moisture and harsh weather. This enhanced visibility navy blue coloured buttoned work shirt comes in size XXXXX-large and fits a chest size of 51 inches. Made of 65 percent polyester and 35 percent cotton.

Technical Specs

  • Item High-Visibility Shirt
  • CSA Class 1
  • Shirt Style Work Shirt
  • Number of Outside Pockets 2
  • Colour Navy
  • Size 5XL
  • Fabric Weight 4.25 oz
  • Garment Features Hemmed Front with Button Closure, Cuffs with Button Closure, Banded Collar with Stays, Bar-Tacked at All Stress Points, Regular Fit
  • Standards CSA Z96
  • Cuff Style Button
  • Gender Unisex
  • ANSI Class 1
  • Material Cotton, Polyester
  • Collar Style Banded
  • Front Closure Type Button
  • Size-Body Type Regular
  • Reflective Tape Type Grosgrain
  • Reflective Stripe Border Type Silver Center Stitched Over Fluorescent Orange
  • Maximum Chest Size 51 in
  • Closure Type Button

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list