Skip Content
ENHNCED VISIBLTY WORK SHIRT NVY 2XT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENHNCED VISIBLTY WORK SHIRT NVY 2XT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI102BF2XT-NAY
  • Mfr. Model # 102BF2XT-NAY
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2370
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Navy
  • Item Hi-Vis Shirt
  • Material 65% Polyester/35% Cotton
  • Size 2X-Large
  • Closure Type Button
  • Fabric Weight 4.0 oz.
  • Sleeve Length Long Sleeve
  • Fits Chest Size 39"
  • Gender Unisex
  • Number of Outside Pockets 2
  • Standards CSA Z96 Class 1 Level 2
  • ANSI Class ANSI 107 Class 1 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list