ENHANCED AIR SEPARATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENHANCED AIR SEPARATOR

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YM18
  • Mfr. Model # 4YM18
  • UNSPSC # 40151726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.95 lbs

Technical Specs

  • Item Enhanced Air Separator
  • Height (In.) 12-3/16
  • Material of Construction Cast Iron
  • Max. Flow GPM 35
  • Max. Temp. (F) 250
  • Max. Working Pressure (PSI) 150
  • Inlet 1" NPT
  • Width (In.) 6-7/16
  • Outlet 1" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list