ENGRAVING TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENGRAVING TOOL

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16R923
  • Mfr. Model # 16R923
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Boring Bar Engraver
  • Shape Conical Point
  • Finish Uncoated
  • Material Carbide
  • End Double
  • Shank Dia. 3/16"
  • Angle 60 Degrees
  • Cutting Direction Right Hand
  • Split Length 2"
  • Length of Cut 7/16"
  • Tip Dia. .004"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list