Skip Content
ENGRAVING TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENGRAVING TOOL

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16R919
  • Mfr. Model # 16R919
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Uncoated
  • Item Boring Bar Engraver
  • Shape Conical Point
  • Angle 60 Degrees
  • Material Carbide
  • End Double
  • Shank Dia. 1/8"
  • Cutting Direction Right Hand
  • Length of Cut 3/8"
  • Split Length 1-1/2"
  • Tip Dia. .004"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list