Skip Content
ENGRAVING TOOL,CARBIDE, 0.030 IN,60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENGRAVING TOOL,CARBIDE, 0.030 IN,60

ONSRUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KPJ4
  • Mfr. Model # 4KPJ4
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application For Wood, Plastic, Aluminum And Solid Surfaces
  • Finish Bright
  • Item Engraving Tool
  • Material Solid Carbide
  • Overall Length 2"
  • Number of Flutes 1
  • Shape Conical
  • Angle 60 Degrees
  • End Single
  • Shank Dia. 1/4"
  • Cutting Direction Right Hand
  • Length of Cut 1/2"
  • Tip Dia. 0.030

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list