Skip Content
ENGRAVING TOOL,CARBIDE, 0.020 IN,60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENGRAVING TOOL,CARBIDE, 0.020 IN,60

ONSRUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KPJ3
  • Mfr. Model # 4KPJ3
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application For Wood, Plastic, Aluminum And Solid Surfaces
  • Finish Bright
  • Material Solid Carbide
  • Item Engraving Tool
  • End Single
  • Number of Flutes 1
  • Shape Conical
  • Overall Length 2"
  • Angle 60 Degrees
  • Shank Dia. 1/4"
  • Cutting Direction Right Hand
  • Length of Cut 1/2"
  • Tip Dia. 0.020

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list