Skip Content
ENGRAVING PEN 1 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENGRAVING PEN 1 CFM

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF21AC06
  • Mfr. Model # 21AC06
  • UNSPSC # 27112718
  • CATALOGUE PAGE # 2764
  • Shipping Weight 0.73 lbs

Technical Specs

  • Housing Plastic
  • Blows per Minute 3400
  • Item Engraving Pen
  • Duty General
  • Overall Length 6-3/4"
  • CFM @ Full Load 1.0
  • Min. Hose Size 5/16"
  • Required Pressure 90 PSI
  • Air Inlet 1/4"
  • Hose Length 59"
  • Includes 59" Flexible Hose
  • Speed Variable
  • Throttle Knurled Zoom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list