Skip Content
ENGRAVER CORDLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENGRAVER CORDLESS

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL505
  • Mfr. Model # 505
  • UNSPSC # 27111905
  • CATALOGUE PAGE # 2169
  • Shipping Weight 0.23 lbs

Product Details

Engravers, Cordless Precision Engraver, Diamond Tip Bit, Used on Metal, Plastic, Ceramic or Glass, Uses Standard 3/32 in. Engraving Bit, Includes 2 AAA Batteries.

Technical Specs

  • Item Cordless Precision Engraver
  • Features Uses Standard-size Diamond-tipped Engraving Bit, 20,000 RPM Motor, Aluminium Body, Comfortable Tri-lobe Handle
  • Includes 2 AAA Batteries Included
  • Battery Included 2 AAA Batteries
  • Battery Pack Replacement Available
  • No Load RPM 20,000 RPM
  • Handle Design Comfortable Tri-lobe Handle
  • Tool Weight 0.3 lbs.
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 2 AAA Batteries

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list