Skip Content
ENGINEERS HAMMER,3 LBS.,15 IN L,HIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENGINEERS HAMMER,3 LBS.,15 IN L,HIC

COUNCIL TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11Z410
  • Mfr. Model # 11Z410
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Handle Hickory
  • Overall Length 15"
  • Features Precision Machined Face, Rc 46-54
  • Head Material Forged Steel
  • Meets/Exceeds ASME B107.54-2001, GSA Spec for NSN# 5120-00-203-4656
  • Item Engineers Hammer
  • Head Width 1-3/4"
  • Head Length 4-1/2"
  • Head Weight 3 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list