Skip Content
ENGINEERING TECHSHEET,THREAD FORMS/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENGINEERING TECHSHEET,THREAD FORMS/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DFE1
  • Mfr. Model # 5DFE1
  • UNSPSC # 55101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Depth (In.) 0.015
  • For Use With Cutting Tools, Engineering Reference, Machining
  • Height (In.) 11
  • Includes Tables from Black Book Pages 14-21
  • Item Engineering Laminate Technical Data Sheet
  • Package Quantity 1
  • Type Hot Sheet E21
  • Standards -
  • Width (In.) 8-1/2
  • Language English
  • Provides Thread Symbols, Common Thread Forms, Ground Thread Tap Types, Tap Color Coding
  • Number of Pages 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list