Skip Content
ENGINEERING TECH SHEET,KEYWAY FORMU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENGINEERING TECH SHEET,KEYWAY FORMU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DFE9
  • Mfr. Model # 5DFE9
  • UNSPSC # 55101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Depth (In.) 0.015
  • Height (In.) 11
  • Package Quantity 1
  • Item Engineering Laminate Technical Data Sheet
  • Includes Tables from Black Book Pages 38, 39, 81-85, 91
  • For Use With Cutting Tools, Engineering Reference, Machining
  • Type Hot Sheet E29
  • Width (In.) 8-1/2
  • Provides Keyway Formula, In. Sq. (Preferred) Parallel Keys/Keyways (ANSI B17.1-1967, R1989), Metric Sq./Rect. Parallel Keys/Keyways (B.S.4235:Part 1:1972), In. Sq. Parallel Keys/Keyways (B.S.46:Part 1:1958), Counterboring/Countersinking/Clearance Holes, Locating Hole Coordinates For Equally Spaced Holes, Standard T-Slot, V-Belt Cross Section Dimensions, Comparison Chart
  • Language English
  • Standards -
  • Number of Pages 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list