Skip Content
ENGINE TRASH PUMP,9.5 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENGINE TRASH PUMP,9.5 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11G239
  • Mfr. Model # 11G239
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1863
  • Shipping Weight 185.0 lbs

Technical Specs

  • GPM of Water @ 20 Ft. of Head 368
  • GPM of Water @ 10 Ft. of Head 400
  • GPM of Water @ 30 Ft. of Head 339
  • GPM of Water @ 40 Ft. of Head 282
  • GPM of Water @ 50 Ft. of Head 240
  • GPM of Water @ 70 Ft. of Head 104
  • GPM of Water @ 60 Ft. of Head 147
  • HP 9.5
  • GPM of Water @ 80 Ft. of Head 26
  • Material of Construction Aluminium
  • Volute/Wear Plate Spheroidal Graphite
  • Mechanical Seal Silicon Carbide/Buna N
  • Item Engine Driven Trash Pump
  • Casing Adapter High Chrome
  • Check Valve Buna N
  • Engine Brand Honda GX340 OHV
  • Engine Size 337cc
  • Engine RPM 3600
  • Ignition Type Recoil-Start
  • Impeller Material High Chrome
  • Number of Impellers 1
  • Tank Capacity 6.45 qt.
  • Seal Material Buna N
  • Roll Bar Frame Steel
  • Sensor Type Low Oil
  • Agency Compliance EPA and CARB Certified Engine
  • Impeller Type Semi-Open
  • Engine/Motor Type Gas
  • Self-Priming Yes
  • Solids Handling Capacity 2"
  • Max. Suction Lift 26 ft.
  • Max. Head 82 ft.
  • Application Trash
  • Height 26-5/16"
  • Length 31-7/64"
  • Width 22-13/16"
  • Temp. Range 35 Degrees F - 105 Degrees F
  • Inlet 4" NPT
  • Outlet 4" NPT
  • Max. Pressure 35.5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list