Skip Content
ENGINE TRASH PUMP,4.8 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENGINE TRASH PUMP,4.8 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11G237
  • Mfr. Model # 11G237
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1863
  • Shipping Weight 112.0 lbs

Technical Specs

  • GPM of Water @ 30 Ft. of Head 164
  • GPM of Water @ 20 Ft. of Head 174
  • GPM of Water @ 10 Ft. of Head 182
  • GPM of Water @ 40 Ft. of Head 155
  • GPM of Water @ 50 Ft. of Head 142
  • GPM of Water @ 60 Ft. of Head 125
  • GPM of Water @ 70 Ft. of Head 103
  • GPM of Water @ 80 Ft. of Head 75
  • GPM of Water @ 90 Ft. of Head 37
  • Material of Construction Aluminum
  • HP 4.8
  • Mechanical Seal Silicon Carbide/Buna
  • Engine Brand Honda GX160 OHV
  • Volute/Wear Plate Spheroidal Graphite
  • Casing Adapter High Chrome
  • Check Valve Buna
  • Ignition Type Recoil-Start
  • Engine RPM 3,600
  • Engine Size 163 cc
  • Impeller Material High Chrome
  • Number of Impellers 1
  • Roll Bar Frame Steel
  • Seal Material Buna N
  • Tank Capacity 3.28 qt.
  • Self-Priming Yes
  • Sensor Type Yes
  • Agency Compliance EPA and CARB Certified Engine
  • Engine/Motor Type Gas
  • Impeller Type Semi-Open
  • Solids Handling Capacity 1"
  • Max. Suction Lift 26 ft.
  • Max. Head 98 ft.
  • Application Trash
  • Height 20-5/8"
  • Item Engine Driven Trash Pump
  • Length 25-13/16"
  • Temp. Range 35 Degrees F - 105 Degrees F
  • Width 19-5/8"
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Max. Pressure 42.4 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list