Skip Content
ENGINE STAND 4 WHEELHD COMMERCIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENGINE STAND 4 WHEELHD COMMERCIAL

CANBUILT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBU1500
  • Mfr. Model # 1500
  • UNSPSC # 24101605
  • CATALOGUE PAGE # 2919
  • Shipping Weight 100.0 lbs

Product Details

Engine stand heavy-duty 1500 lb. capacity, 3 inch steel swivel casters, 32 inches long, 38 inches wide, 36 inches high.

Technical Specs

  • Length (In.) 37
  • Height (In.) 39-1/2
  • Type Automotive Engine
  • Width (In.) 28-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list