Skip Content
Discontinued with Replacement
ENGINE STAND 3 WHEELHD COMMERCIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENGINE STAND 3 WHEELHD COMMERCIAL

CANBUILT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBU1250
  • Mfr. Model # 1250
  • UNSPSC # 24101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs
Suggested Replacement Product
ENGINE STAND 4 WHEELHD COMMERCIAL

Price: NA

Product Details

Engine stand commercial duty 1250 lb. capacity, 3 inch steel swivel casters, 32 inches long, 36 inches wide, 36 inches high.

Technical Specs

  • Height (In.) 36
  • Width (In.) 36
  • Type Steel Swivel
  • Length (In.) 32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list