Skip Content
ENGINE RECEIVER R-SERIES 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENGINE RECEIVER R-SERIES 1IN

FLOMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMXR-ER
  • Mfr. Model # R-ER
  • UNSPSC # 40141700
  • CATALOGUE PAGE # 3263
  • Shipping Weight 0.2 lbs

Technical Specs

  • Length 2-1/2"
  • Material Anodized Aluminium
  • For Use With R-EN, R-EN-P
  • Application Fluid Transfer
  • Flow Rate 47.6 gpm
  • Inlet 29/64"
  • Standards cGMP
  • Outlet 3/4"
  • Max. Pressure 500 PSI
  • Diameter 1-15/16"
  • Item R - Series Engine Receiver
  • Type Engine Receiver