ENGINE PRIMER 11 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENGINE PRIMER 11 OZ.

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM257720
  • Mfr. Model # 257720
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 3309
  • Shipping Weight 1.0 lbs

Product Details

Engine primer. Bonds to bare metal, resists heat up to 500 degrees F.

Technical Specs

  • Item Engine Primer
  • Colour Gray
  • Temp. Range 500 Degrees F
  • Type High Heat
  • Container Size 319mL
  • Coverage 8-12 sq. ft./can
  • Dry Time 1 hr.
  • Size/Net Weight 340 g
  • Function Heat Primer
  • VOC 535 g/L
  • Application Method Any Angle Spray
  • Characteristics Stops Rust Formula

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list