ENGINE OIL PRESSURE TESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENGINE OIL PRESSURE TESTER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1MZT9
  • Mfr. Model # 1MZT9
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.07 lbs

Technical Specs

  • Material Brass, Common Steel, Rubber Hose, NBR Seal
  • Includes Gauge, Hose, Fittings, O-Rings
  • Item Engine Oil Pressure Tester
  • Type Dual Gauge
  • Number of Pieces 18
  • Used For Checking Engine Oil Pressure On Domestic And Import Cars
  • Application Transmission

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list