Skip Content
ENGINE FLUID LEAK DETECTION DYE 1OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENGINE FLUID LEAK DETECTION DYE 1OZ

SUPERCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSI16525
  • Mfr. Model # 16525
  • UNSPSC # 39112508
  • CATALOGUE PAGE # 2957
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Orange Tint
  • Flash Point (F) Greater Than430 Degrees
  • Container Type Plastic Bottle
  • For Use With Motor Oil, Diesel, Gas, Brake Fluid, Transmission Fluid, Hydraulic Fluid
  • Item Engine Fluid Leak Detection Dye
  • Size 1 oz.
  • Package Quantity 1
  • Appearance Clear Liquid
  • Specific Gravity 0.85 - 0.099
  • Boiling Point (F) Greater Than550 Degrees
  • Application Trace dye, detectable when exposed to UV light, is most effective in clean diesel and engine oils. Mix 1/4 oz. per quart of fluid.
  • Size/Net Weight 1 oz.
  • Sub-Category Leak Detector Dyes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list