Skip Content
ENGINE ENAMEL GRABBER GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENGINE ENAMEL GRABBER GREEN

AUTOMOTIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM257753
  • Mfr. Model # 257753
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 3309
  • Shipping Weight 0.97 lbs

Product Details

Engine enamel, 12 oz. Resists intermittent temperatures up to 500 degrees F and provides a super high gloss finish that resists oil, gas, grease, rust and salt. Any-angle spray nozzle.

Technical Specs

  • Colour Grabber Green
  • Type Aerosol Engine Enamels
  • Item Engine Enamel
  • Application Method Any Angle Spray
  • Temp. Range 500 Degrees F
  • Size/Net Weight 12 oz.
  • Container Size 319mL
  • Coverage 10-15 sq. ft./can
  • Dry Time 1 hr.
  • Function Enamel
  • VOC 547 g\L
  • Characteristics Stops Rust Formula

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list