ENGINE ENAMEL FORD BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENGINE ENAMEL FORD BLUE

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM257750
  • Mfr. Model # 257750
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 3309
  • Shipping Weight 0.98 lbs

Product Details

Engine enamel, 12 oz. Resists intermittent temperatures up to 500 degrees F and provides a super high gloss finish that resists oil, gas, grease, rust and salt. Any-angle spray nozzle.

Technical Specs

  • Item Engine Enamel
  • Type Aerosol Engine Enamels
  • Colour Ford Blue
  • Application Method Any Angle Spray
  • Temp. Range 500 Degrees F
  • Size/Net Weight 12 oz.
  • Container Size 319mL
  • Dry Time 1 hr.
  • Coverage 10-15 sq. ft./can
  • Function Enamel
  • Characteristics Stops Rust Formula
  • VOC 536 g/L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list