ENGINE ENAMEL CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENGINE ENAMEL CLEAR

AUTOMOTIVE

Web Price : $9.12 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM257751
  • Mfr. Model # 257751
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 3309
  • Shipping Weight 1.17 lbs

Product Details

Engine enamel, 12 oz. Resists intermittent temperatures up to 500 degrees F and provides a super high gloss finish that resists oil, gas, grease, rust and salt. Any-angle spray nozzle.

Technical Specs

  • Colour Clear
  • Type Aerosol Engine Enamels
  • Item Engine Enamel
  • Application Method Spray Any-Angle
  • Temp. Range 500 Degrees F
  • Size/Net Weight 12 oz.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list