ENGINE ENAMEL CHEVY ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ENGINE ENAMEL CHEVY ORANGE

RUST-OLEUM

Web Price : $9.11 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM257749
  • Mfr. Model # 257749
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 3309
  • Shipping Weight 1.0 lbs

Product Details

Engine enamel, 12 oz. Resists intermittent temperatures up to 500 degrees F and provides a super high gloss finish that resists oil, gas, grease, rust and salt. Any-angle spray nozzle.

Technical Specs

  • Item Engine Enamel
  • Colour Chevy Orange
  • Type Aerosol Engine Enamels
  • Application Method Spray Any-Angle
  • Temp. Range 500 Degrees F
  • Size/Net Weight 12 oz.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list