Skip Content
ENGINE DRIVEN SEMI-TRASH PUMP,7.1 H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENGINE DRIVEN SEMI-TRASH PUMP,7.1 H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11G236
  • Mfr. Model # 11G236
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1863
  • Shipping Weight 129.0 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 363
  • GPM of Water @ 50 Ft. of Head 259
  • GPM of Water @ 20 Ft. of Head 339
  • GPM of Water @ 40 Ft. of Head 290
  • GPM of Water @ 30 Ft. of Head 318
  • GPM of Water @ 60 Ft. of Head 216
  • GPM of Water @ 80 Ft. of Head 112
  • GPM of Water @ 70 Ft. of Head 171
  • HP 7.1
  • Item Engine Driven Semi-Trash Pump
  • GPM of Water @ 90 Ft. of Head 29
  • Material of Construction Aluminum
  • Mechanical Seal Silicon Carbide/Buna
  • Check Valve Buna
  • Volute/Wear Plate Spheroidal Graphite
  • Engine Brand Honda GX240 OHV
  • Casing Adapter Spheroidal Graphite
  • Engine RPM 3,600
  • Ignition Type Recoil-Start
  • Engine Size 242 cc
  • Number of Impellers 1
  • Impeller Material Spheroidal Graphite
  • Roll Bar Frame Steel
  • Seal Material Buna N
  • Tank Capacity 5.60 qt.
  • Self-Priming Yes
  • Agency Compliance EPA and CARB Certified Engine
  • Impeller Type Semi-Open
  • Max. Suction Lift 26 ft.
  • Solids Handling Capacity 3/4"
  • Engine/Motor Type Gas
  • Max. Head 92 ft.
  • Application Semi-Trash
  • Height 26-13/32"
  • Length 26-19/32"
  • Temp. Range 35 Degrees F - 105 Degrees F
  • Width 19"
  • Inlet 4" NPT
  • Outlet 4" NPT
  • Sensor Type Low Oil
  • Max. Pressure 39.8 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list