Skip Content
ENGINE DRIVEN SEMI-TRASH PUMP,4.8 H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENGINE DRIVEN SEMI-TRASH PUMP,4.8 H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11G235
  • Mfr. Model # 11G235
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1863
  • Shipping Weight 74.55 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 226
  • GPM of Water @ 30 Ft. of Head 194
  • GPM of Water @ 20 Ft. of Head 208
  • GPM of Water @ 40 Ft. of Head 171
  • GPM of Water @ 60 Ft. of Head 115
  • GPM of Water @ 50 Ft. of Head 147
  • GPM of Water @ 70 Ft. of Head 78
  • GPM of Water @ 80 Ft. of Head 31
  • HP 4.8
  • Mechanical Seal Silicon Carbide/Buna N
  • Item Engine Driven Semi-Trash Pump
  • Material of Construction Aluminium
  • Volute/Wear Plate Spheroid Graphite Ductile Iron
  • Casing Adapter Spheroid Graphite Ductile
  • Engine RPM 3600
  • Check Valve Buna N
  • Engine Brand Honda GX160 OHV
  • Impeller Material Spheroidal Graphite
  • Engine Size 163 cc
  • Number of Impellers 1
  • Ignition Type Recoil-Start
  • Seal Material Buna N
  • Roll Bar Frame Steel
  • Self-Priming Yes
  • Tank Capacity 3.28 qt.
  • Max. Suction Lift 26 ft.
  • Impeller Type Semi-Open
  • Engine/Motor Type Gas
  • Agency Compliance EPA and CARB Certified Engine
  • Solids Handling Capacity 3/4"
  • Max. Head 85 ft.
  • Application Semi-Trash
  • Height 18-13/16"
  • Length 21-7/64"
  • Width 15-11/16"
  • Temp. Range 35 Degrees F - 105 Degrees F
  • Inlet 3" NPT
  • Outlet 3" NPT
  • Sensor Type Low Oil
  • Max. Pressure 36.8 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list