Skip Content
ENGINE DRIVEN PUMP,DREDGING,4.8 HP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ENGINE DRIVEN PUMP,DREDGING,4.8 HP,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13T386
  • Mfr. Model # 13T386
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1863
  • Shipping Weight 80.8 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 148
  • GPM of Water @ 40 Ft. of Head 110
  • GPM of Water @ 20 Ft. of Head 133
  • GPM of Water @ 50 Ft. of Head 98
  • GPM of Water @ 30 Ft. of Head 124
  • GPM of Water @ 60 Ft. of Head 82
  • GPM of Water @ 70 Ft. of Head 61
  • GPM of Water @ 80 Ft. of Head 41
  • GPM of Water @ 90 Ft. of Head 14
  • HP 4.8
  • Material of Construction Cast Iron
  • Item Engine Driven Centrifugal Pump
  • Mechanical Seal Silicon Carbide/Buna
  • Volute/Wear Plate Spheroidal Graphite
  • Casing Adapter Spheroidal Graphite
  • Check Valve Buna
  • Engine Brand Honda GX160 OHV Oil Alert
  • Engine RPM 3,600
  • Ignition Type Recoil
  • Engine Size 163 cc
  • Impeller Material Spheroidal Graphite
  • Number of Impellers 1
  • Roll Bar Frame Steel
  • Self-Priming Yes
  • Seal Material Buna N, SiC
  • Sensor Type Low Oil
  • Tank Capacity 3.28 qt.
  • Agency Compliance EPA/CARB
  • Impeller Type Semi-Open
  • Engine/Motor Type Gas
  • Max. Head 95 ft.
  • Max. Suction Lift 26 ft.
  • Solids Handling Capacity 3/4"
  • Application Dredging
  • Height 19-9/64"
  • Length 22-13/64"
  • Temp. Range 35 Degrees F - 105 Degrees F
  • Width 16-7/64"
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Max. Pressure 41.1 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list