Skip Content
ENGINE DRIVEN PUMP,9 HP, 3 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ENGINE DRIVEN PUMP,9 HP, 3 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6CGH5
  • Mfr. Model # 6CGH5
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 129.0 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 251
  • GPM of Water @ 20 Ft. of Head 237
  • GPM of Water @ 40 Ft. of Head 202
  • GPM of Water @ 30 Ft. of Head 220
  • GPM of Water @ 50 Ft. of Head 178
  • GPM of Water @ 70 Ft. of Head 87
  • GPM of Water @ 60 Ft. of Head 145
  • HP 9
  • GPM of Water @ 80 Ft. of Head 26
  • Includes Spark Plug Wrench, Suction Strainer, 2 Threaded Hose Barb Connectors with Hose Clamps and Gaskets
  • Item Engine Driven Pump
  • Volute/Wear Plate Cast Iron
  • Mechanical Seal Natural Rubber, SiC, SS
  • Casing Adapter Aluminum
  • Check Valve Rubber
  • Engine Brand United Power
  • Material of Construction Aluminum
  • Engine RPM 3600
  • Ignition Type Recoil
  • Engine Size 270cc
  • Number of Impellers 1
  • Roll Bar Frame Steel
  • Seal Material NBR, SiC, SS
  • Self-Priming Yes
  • Sensor Type Low Oil
  • Agency Compliance EPA
  • Engine/Motor Type Gas
  • Impeller Type Semi-Open
  • Application Trash
  • Height 18-11/16"
  • Length 25-3/8"
  • Temp. Range 40 Degrees F - 140 Degrees F
  • Width 19-5/16"
  • Impeller Material Cast Iron
  • Inlet 3" NPT
  • Outlet 3" NPT
  • Max. Pressure 37 PSI
  • Tank Capacity 5.9 qt.
  • Max. Suction Lift 26 ft.
  • Max. Head 85 ft.
  • Solids Handling Capacity 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list