Skip Content
ENGINE DRIVEN PUMP 6HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ENGINE DRIVEN PUMP 6HP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6CGH2
  • Mfr. Model # 6CGH2
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.1 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 156
  • GPM of Water @ 20 Ft. of Head 148
  • GPM of Water @ 30 Ft. of Head 132
  • GPM of Water @ 40 Ft. of Head 127
  • GPM of Water @ 50 Ft. of Head 108
  • GPM of Water @ 60 Ft. of Head 92
  • HP 6
  • GPM of Water @ 70 Ft. of Head 66
  • Item Engine Driven Pump
  • Includes Manual
  • Material of Construction Aluminum
  • Mechanical Seal Buna N, CRB/CMC, SS
  • Volute/Wear Plate Cast Iron
  • Check Valve Buna
  • Casing Adapter Aluminum
  • Engine Brand Koshin
  • Engine RPM 3600
  • Engine Size 179cc
  • Ignition Type Recoil
  • Number of Impellers 1
  • Roll Bar Frame Steel
  • Sensor Type Low Oil
  • Self-Priming Yes
  • Seal Material Buna N, CRB/CMC, SS
  • Agency Compliance EPA/CARB
  • Impeller Type Semi-Open
  • Engine/Motor Type Gas
  • Application General Purpose
  • Height 17"
  • Length 21"
  • Temp. Range 41 Degrees F - 113 Degrees F
  • Width 16"
  • Impeller Material Cast Iron
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Tank Capacity 3.8 qt.
  • Max. Pressure 35.5 PSI
  • Solids Handling Capacity 1/8"
  • Max. Suction Lift 26 ft.
  • Max. Head 90 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list