ENGINE DRIVEN PUMP,6 HP, 3 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ENGINE DRIVEN PUMP,6 HP, 3 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6CGH3
  • Mfr. Model # 6CGH3
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 264
  • GPM of Water @ 20 Ft. of Head 248
  • GPM of Water @ 40 Ft. of Head 209
  • GPM of Water @ 30 Ft. of Head 227
  • GPM of Water @ 50 Ft. of Head 182
  • GPM of Water @ 60 Ft. of Head 158
  • Includes Manual
  • HP 6
  • GPM of Water @ 70 Ft. of Head 119
  • Item Engine Driven Pump
  • Mechanical Seal Buna N, CRB/CMC, SS
  • Casing Adapter Aluminum
  • Material of Construction Aluminum
  • Volute/Wear Plate Cast Iron
  • Engine RPM 3600
  • Engine Brand Koshin
  • Check Valve Buna
  • Engine Size 179cc
  • Ignition Type Recoil
  • Number of Impellers 1
  • Roll Bar Frame Steel
  • Sensor Type Low Oil
  • Seal Material Buna N, CRB/CMC, SS
  • Self-Priming Yes
  • Agency Compliance EPA/CARB
  • Impeller Type Semi-Open
  • Engine/Motor Type Gas
  • Application General Purpose
  • Height 20"
  • Length 22"
  • Temp. Range 41 Degrees F - 113 Degrees F
  • Width 17"
  • Impeller Material Cast Iron
  • Inlet 3" NPT
  • Outlet 3" NPT
  • Tank Capacity 3.8 qt.
  • Max. Pressure 35.5 PSI
  • Solids Handling Capacity 1/8"
  • Max. Suction Lift 26 ft.
  • Max. Head 90 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list