Skip Content
ENGINE DRIVEN PUMP,3.5 HP,2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENGINE DRIVEN PUMP,3.5 HP,2 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11G228
  • Mfr. Model # 11G228
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1863
  • Shipping Weight 53.05 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 163
  • GPM of Water @ 40 Ft. of Head 119
  • GPM of Water @ 20 Ft. of Head 152
  • GPM of Water @ 30 Ft. of Head 137
  • GPM of Water @ 50 Ft. of Head 99
  • GPM of Water @ 60 Ft. of Head 79
  • GPM of Water @ 70 Ft. of Head 58
  • HP 3.5
  • GPM of Water @ 80 Ft. of Head 26
  • Height 15-15/16"
  • Length 19-13/16"
  • Item Engine Driven Centrifugal Pump
  • Mechanical Seal Ceramic/Buna N
  • Material of Construction Aluminium
  • Temp. Range 35 Degrees F - 105 Degrees F
  • Volute/Wear Plate Cast Iron
  • Engine Brand Honda GX120 OHV
  • Casing Adapter Cast Iron
  • Width 23-19/32"
  • Check Valve Buna N
  • Engine RPM 3600
  • Engine Size 118cc
  • Ignition Type Recoil-Start
  • Impeller Material Cast Iron
  • Number of Impellers 1
  • Outlet 2" NPT
  • Inlet 2" NPT
  • Seal Material Buna N
  • Roll Bar Frame Steel
  • Self-Priming Yes
  • Sensor Type Low Oil
  • Tank Capacity 2.11 qt.
  • Agency Compliance EPA and CARB Certified Engine
  • Max. Pressure 42.4 PSI
  • Max. Head 98 ft.
  • Impeller Type Semi-Open
  • Engine/Motor Type Gas
  • Max. Suction Lift 26 ft.
  • Application General Purpose
  • Solids Handling Capacity 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list