ENGINE DRIVEN HIGH PRESSURE PUMP,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ENGINE DRIVEN HIGH PRESSURE PUMP,2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11G232
  • Mfr. Model # 11G232
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1864
  • Shipping Weight 75.0 lbs

Technical Specs

  • GPM of Water @ 150 Ft. of Head 36
  • GPM of Water @ 10 Ft. of Head 113
  • GPM of Water @ 20 Ft. of Head 109
  • GPM of Water @ 100 Ft. of Head 68
  • GPM of Water @ 40 Ft. of Head 99
  • GPM of Water @ 30 Ft. of Head 104
  • GPM of Water @ 50 Ft. of Head 95
  • GPM of Water @ 60 Ft. of Head 91
  • GPM of Water @ 70 Ft. of Head 84
  • GPM of Water @ 90 Ft. of Head 74
  • GPM of Water @ 80 Ft. of Head 78
  • Height 17-15/16"
  • HP 4.8
  • Item Engine Driven High Pressure Pump
  • Material of Construction Aluminum
  • Length 21-1/2"
  • Temp. Range 35 Degrees F - 105 Degrees F
  • Mechanical Seal Ceramic/Buna
  • Volute/Wear Plate Aluminum
  • Width 15-5/16"
  • Check Valve Buna
  • Casing Adapter Aluminum
  • Engine Brand Honda GX160 OHV
  • Engine RPM 3,600
  • Number of Impellers 1
  • Roll Bar Frame Steel
  • Seal Material Buna
  • Impeller Material Cast Iron
  • Engine Size 163 cc
  • Ignition Type Recoil-Start
  • Agency Compliance EPA and CARB Certified Engine
  • Self-Priming Yes
  • Tank Capacity 3.28 qt.
  • Sensor Type Yes
  • GPM of Water @ 175 Ft. of Head 12
  • GPM of Water @ 125 Ft. of Head 54
  • Max. Pressure 81.0 PSI
  • Impeller Type Semi-Open
  • Engine/Motor Type Gas
  • Max. Suction Lift 26 ft.
  • Max. Head 187 ft.
  • Application High Pressure
  • Outlet 2" NPT
  • Inlet 2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list