Skip Content
ENGINE DRIVEN CENTRIFUGAL PUMP,3.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENGINE DRIVEN CENTRIFUGAL PUMP,3.5

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11G227
  • Mfr. Model # 11G227
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1864
  • Shipping Weight 55.0 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 163
  • GPM of Water @ 20 Ft. of Head 152
  • GPM of Water @ 30 Ft. of Head 137
  • GPM of Water @ 50 Ft. of Head 99
  • GPM of Water @ 40 Ft. of Head 119
  • GPM of Water @ 60 Ft. of Head 79
  • Height 15-15/16"
  • GPM of Water @ 70 Ft. of Head 58
  • HP 3.5
  • Item Engine Driven Centrifugal Pump
  • Includes 3/4" Garden Hose Adapter
  • Length 19-13/16"
  • Material of Construction Aluminum
  • Mechanical Seal Ceramic/Buna
  • Temp. Range 35 Degrees F - 105 Degrees F
  • Volute/Wear Plate Cast Iron
  • Width 15-13/64"
  • Casing Adapter Cast Iron
  • Check Valve Buna
  • Engine Brand Honda GX120 OHV
  • Engine RPM 3,600
  • Engine Size 118 cc
  • Impeller Material Cast Iron
  • Ignition Type Recoil-Start
  • Number of Impellers 1
  • Seal Material Buna
  • Roll Bar Frame Steel
  • Self-Priming Yes
  • Sensor Type Yes
  • Impeller Type Semi-Open
  • Agency Compliance EPA and CARB Certified Engine
  • Tank Capacity 2.11 qt.
  • Max. Pressure 42.4 PSI
  • Engine/Motor Type Gas
  • Max. Head 98 ft.
  • Max. Suction Lift 26 ft.
  • Application General Purpose
  • GPM of Water @ 80 Ft. of Head 11. Aug 2026
  • Inlet 2" NPT
  • Outlet 2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list