ENGINE CYL FLEX HONE 3-I/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENGINE CYL FLEX HONE 3-I/2IN

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT2486
  • Mfr. Model # 2486
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 2949
  • Shipping Weight 0.75 lbs

Product Details

Engine cylinder hone life is in excess of 1,000 cylinders. Requires no setup. Use variable-speed 3/8 inch electric hand drill and move the Flex-Hone(R) up and down in the cylinder until desired results are obtained. Size 3-1/2 inches.

Technical Specs

  • Capacity 3-1/2"
  • Colour Silver/Black
  • Application Hone Engine Cylinders From 3-1/4" to 4-1/8"
  • For Use With Cylinders
  • Item Flex-Hones
  • Material Steel/Abrasives
  • Size 3-1/2"
  • Length 16-1/2"
  • Type Hones
  • Number of Pieces 1
  • Characteristics Requires No Set Up. 1000 Cylinder Life

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list