ENGINE BRITE DEGREASER AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENGINE BRITE DEGREASER AEROSOL

GUNK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAREB1C
  • Mfr. Model # EB1C
  • UNSPSC # 15121509
  • CATALOGUE PAGE # 2989
  • Shipping Weight 1.24 lbs

Product Details

Engine Brite(R) is a heavy-duty engine cleaner/degreaser formulated with powerful degreasing solvents that quickly and easily remove the toughest grease, dirt, and grime. Easy to use, just spray on and hose off with water. Aerosol, 454 g.

Technical Specs

  • Item 454 g Aerosol
  • Colour Amber Liquid
  • For Use With Dirty Engine - Original Formula
  • Flash Point (F) 165.02 Degrees F
  • Package Quantity 12
  • Size 454 g
  • Container Size 454 g
  • Removes The Toughest Grease, Dirt, and Grime.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list