Skip Content
ENGINE ADAPTER MACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENGINE ADAPTER MACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHW93776-3
  • Mfr. Model # HW93776-3
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Product Details

Features, full 360 degree rotating mounting head, long handle and 95 to 1 worm gear drive, handy floor lock, and universal adaptor included. Optional adapters available for various Diesel Engines and transmissions.

Technical Specs

  • Capacity (Lb.) 6,000
  • Capacity 6,000 lbs.
  • Finish Painted
  • Length (In.) 38-5/8
  • Item Engine Stand Adapter
  • Height (In.) 11-1/4
  • Type Mack
  • Width (In.) 15-1/4
  • Construction Steel
  • Handle No
  • Function Adaptor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list