ENGINE ADAPTER ALLISON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ENGINE ADAPTER ALLISON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHW93776-6
  • Mfr. Model # HW93776-6
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Product Details

Features, full 360 degree rotating mounting head, long handle and 95 to 1 worm gear drive, handy floor lock, and universal adaptor included. Optional adapters available for various Diesel Engines and transmissions.

Technical Specs

  • Capacity (Lb.) 6,000
  • Capacity 6,000 lbs.
  • Finish Painted
  • Height (In.) 8-1/8
  • Length (In.) 12
  • Item Engine Stand Adapter
  • Type Allison
  • Width (In.) 10
  • Construction Steel
  • Handle No
  • Function Adaptor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list