ENERGY ABSORBER DYNA-PAK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENERGY ABSORBER DYNA-PAK

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFP60391
  • Mfr. Model # FP60391
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.975 lbs

Technical Specs

  • Colour Red
  • For Use With Harness
  • Item Energy Absorber
  • Number of Legs 1
  • Tensile Strength 6000 lbs.
  • Standards CSA Z259.11
  • Weight Capacity Up to 254 lbs.
  • Hardware Material Steel
  • Visual Load Indicator No
  • Line Material Polyester
  • Strap Width 1-3/4"
  • Harness Hook Gate Opening 9"
  • Anchorage Hook Gate Opening 0.83"
  • Extended Fall Length 6 ft.
  • Working Length 1 ft. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list