Skip Content
ENDURA-CLEAR THREAD CUTTING OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENDURA-CLEAR THREAD CUTTING OIL

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG32808
  • Mfr. Model # 32808
  • UNSPSC # 15121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.89 lbs

Technical Specs

  • Size 1 gal.
  • Item Thread Cutting Oil
  • Application For Cooling of Tooling and Pipe During Threading Operations
  • Standards FGG/BM/CZ System Compatible
  • Specific Gravity 0.93
  • Colour Endura-Clear
  • Container Type Can
  • Features Cools Threads and Pipe During Operation,Speeds Metal Removal,Improves Thread Quality,Reduces Threading Torque
  • Fragrance Mild Odor
  • Flash Point 350 deg.
  • Fluid Type Chlorine-Free
  • Cutting Fluid Sub-Category Cutting Oils
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List