Skip Content
ENDSTOPTROLLEYASSY5063 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENDSTOPTROLLEYASSY5063

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA506379
  • Mfr. Model # 506379
  • UNSPSC # 46182304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • Tensile Strength 5000 lb.
  • Installation Temporary
  • Includes Instruction Manual
  • Material Forged Alloy Steel
  • Item Cross Arm Strap
  • Ring Dia. 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list