Skip Content
ENDMILLS 1/2 X1 CARB.2 FL.TA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENDMILLS 1/2 X1 CARB.2 FL.TA

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM30766
  • Mfr. Model # M30766
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish TiAlN
  • Item Carbide End Mill
  • Number of Flutes 2
  • Grade General Purpose
  • Overall Length 3"
  • Shank Dia. 1/2"
  • List Number CG-2
  • Helix Angle 30 Degrees
  • Length of Cut 1"
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Single End/Double End Single End
  • Milling Diameter 1/2"
  • End Mill Style Square
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list