ENDMILL VARIMILL 5/6X5/16X3/4X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENDMILL VARIMILL 5/6X5/16X3/4X2-1/2

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDTF4V0508003S
  • Mfr. Model # TF4V0508003S
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 542
  • Shipping Weight 97.0 lbs

Product Details

Varimill. TiALN coated. Cutter diameter 5/16 inch. Shank diameter 5/16 inch. Maximum length of cut 3/4 inch. Overall length 2-1/2 inch.

Technical Specs

  • Overall Length 2-1/2"
  • Length of Cut 3/4"
  • Milling Diameter 5/16"
  • Dimension Type Fractional Inch
  • Finish TiAlN
  • Item End Mill
  • Number of Flutes 4
  • Grade TIALN-LT
  • Shank Dia. 5/16"
  • List Number 4V05
  • Cutting Direction Right Hand
  • Helix Angle 38 deg.
  • Neck Length 0"
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Material Carbide
  • End Mill Style Square
  • End Mill Application Roughing/Finishing
  • End Mill Cutting Type Center
  • Shank Type Straight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list