ENDMILL VARIMILL 5/6X5/16X1-5/8X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENDMILL VARIMILL 5/6X5/16X1-5/8X4

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDTF4V2508003S
  • Mfr. Model # TF4V2508003S
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 542
  • Shipping Weight 149.91 lbs

Product Details

Varimill. TiALN coated. Cutter diameter 5/16 inch, shank diameter 5/16 inch. Maximum length of cut 1-5/8 inches. Overall length 4 inches.

Technical Specs

  • Overall Length 4"
  • Length of Cut 1-5/8"
  • Milling Diameter 5/16"
  • Finish TIALN-LT
  • Item End Mill
  • Shank Dia. 5/16"
  • Helix Angle 38 deg.
  • Dimension Type Fractional Inch
  • Steel (P) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • Stainless (M) Compatibility Yes
  • End Mill Style Square
  • End Mill Material Carbide
  • End Mill Application Roughing/Finishing
  • End Mill Cutting Type Center
  • Number of Flutes 4
  • Grade TIALN-LT
  • Cutting Direction Right Hand
  • List Number 4V05
  • Neck Length 0"
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • Shank Type Straight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list