ENDMILL VARIMILL 3/4X3/4X2-1/4X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENDMILL VARIMILL 3/4X3/4X2-1/4X5

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDTF4V1519007S
  • Mfr. Model # TF4V1519007S
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 542
  • Shipping Weight 974.44 lbs

Product Details

Varimill. TiALN coated. Cutter diameter 3/4 inch, shank diameter 3/4 inch. Maximum length of cut 2-1/4 inches. Overrall length 5 inches.

Technical Specs

  • Overall Length 5"
  • Length of Cut 2-1/4"
  • Milling Diameter 3/4"
  • Dimension Type Fractional Inch
  • Finish TiAlN
  • Grade TIALN-LW
  • Item End Mill
  • Shank Dia. 3/4"
  • Number of Flutes 4
  • List Number 4V05
  • Cutting Direction Right Hand
  • Helix Angle 38 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Neck Length 0"
  • Non Ferrous (N) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Application Roughing/Finishing
  • End Mill Style Square
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • Shank Type Weldon

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list