Skip Content
ENDMILL VARIMILL 1/4X1/4X1-1/4X3.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENDMILL VARIMILL 1/4X1/4X1-1/4X3.25

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDTF4V1507002S
  • Mfr. Model # TF4V1507002S
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 542
  • Shipping Weight 79.37 lbs

Product Details

Varimill. TiALN coated. Cutter diameter 1/4 inch. Shank diameter 1/4 inch. Maximum length of cut 1-1/4 inch. Overall length 3-1/4 inch.

Technical Specs

  • Length of Cut 1-1/4"
  • Overall Length 3-1/4"
  • Milling Diameter 1/4"
  • Finish TIALN-LT
  • Item End Mill
  • Shank Dia. 1/4"
  • Helix Angle 38 deg.
  • Single End/Double End Single End
  • End Mill Application Roughing/Finishing
  • End Mill Style Square
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Dimension Type Fractional Inch
  • Number of Flutes 4
  • Grade TIALN-LT
  • List Number 4V05
  • Cutting Direction Right Hand
  • Neck Length 0"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • Shank Type Straight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list