ENDMILL SOLID CARBIDE S/E 4FL 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ENDMILL SOLID CARBIDE S/E 4FL 5/16

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM32736
  • Mfr. Model # M32736
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish TiAlN
  • Item Carbide End Mill
  • Overall Length 3"
  • Cutting Direction Right Hand
  • Number of Flutes 4
  • Grade General Purpose
  • List Number CG-4
  • Shank Dia. 5/16"
  • Length of Cut 1-1/8"
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Single End/Double End Single End
  • Stainless (M) Compatibility Yes
  • Milling Diameter 5/16"
  • End Mill Cutting Type Center
  • End Mill Style Square

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list