Skip Content
ENDMILL SC REG 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ENDMILL SC REG 1/4

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM30262
  • Mfr. Model # M30262
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Carbide End Mill
  • Number of Flutes 2
  • Overall Length 2-1/2"
  • Grade High Performance
  • Finish Uncoated
  • Shank Dia. 1/4"
  • List Number CA-2
  • Cutting Direction Right Hand
  • Length of Cut 3/4"
  • Helix Angle 45 Degrees
  • Dimension Type Fractional Inch
  • End Mill Style Square
  • End Mill Cutting Type Center
  • Milling Diameter 1/4"
  • End Mill Material Carbide
  • Single End/Double End Single End

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list