Discontinued with Replacement
ENDMILL REG CARB TIALN 404-0938-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ENDMILL REG CARB TIALN 404-0938-11

OSG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSG404093811
  • Mfr. Model # 404093811
  • UNSPSC # 23172005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FRAISE 3/32X4FL CARB TIALN REG/CC L

Your Price: NA

Technical Specs

  • Item End Mill
  • Finish TiAlN
  • Grade High Performance
  • Number of Flutes 4
  • Overall Length 1-1/2"
  • Shank Dia. 1/8"
  • List Number 404
  • Helix Angle 30 Degrees
  • Length of Cut 5/16"
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • Milling Diameter 3/32"
  • End Mill Style Square
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list